- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF SAE O-Ring Port
- 3.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | Straight |
| Series | H Series |
| Geroter/Geroler Options | Free Running |
| Material | Cast Iron |
| Flow Rate | 15 gal/min |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| RPM [Max] | 953 rpm |
| Port Size | 7/8-14 UNF |
| Mount Type | 2 Bolt |
| Output Torque at Rated PSI (inch/pounds) | 805.42 in lb |
| Displacement (in³/rev) | 3.5 |
| Speed Sensor Options | Digital Speed Pickup (15 Pulse), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 4.19 in |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.535 in |
| Weight | 9.2 LB |

