- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 11.29 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 11.29 |
| Port Type | NPTF |
| Material | Cast Iron |
| Motor Element | Gerotor |
| Speed Sensor Options | Digital Speed Pickup (15 Pulse), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
| Mounting Hole Size | 0.54 in |
| Bolt Circle Dia. | 4.187 in |
| Shaft Size & Type | Straight |
| Flow Rate | 57 lpm |
| Pilot Diameter | 3.25 in |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Series | H Series |
| RPM [Max] | 304 rpm |
| Motor Type | Spool Valve |
| Port Size | 1/2-14 |
| Mount Type | 2 Bolt |
| RPM [Min] | 304 rpm |
| Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
| Weight | 13.36 LB |

