- Spool Motor
- Gerotor
- Spool Valve
- M22 X 1.5-6H Port
- 2.81 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 969 rpm |
| Port Type | Metric |
| Bolt Circle Dia. | 4.187 in |
| Port Size | M22 X 1.5-6H |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port (End Cap) |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Material | Cast Iron |
| RPM [Min] | 969 rpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mounting Hole Size | 0.565 in |
| Flow Rate | 11.25 gal/min |
| Mount Type | 2 Bolt |
| Shaft Size & Type | Splined |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 2.81 |
| Series | H Series |
| Geroter/Geroler Options | Free Running |
| Pilot Diameter | 3.25 in |
| Weight | 0.0 LB |

