- Spool Motor
- Gerotor
- Spool Valve
- Port
- Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | G 1/2 |
| Material | Cast Iron |
| Bolt Circle Dia. | 3 1/4 in |
| Flow Rate | 45 lpm |
| Mounting Hole Size | 10 mm |
| Port Type | BSP |
| Series | H Series |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Splined |
| RPM [Min] | 969 rpm |
| Motor Type | Spool Valve |
| Motor Element | Gerotor |
| Pilot Diameter | 1.75 in |
| Weight | 0.0 LB |

