- Spool Motor
- Gerotor
- Spool Valve
- Port
- 5.86 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Min] | 585 rpm |
| Series | H Series |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Mounting Hole Size | 0.565 in |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Shaft Size & Type | Splined |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 5.86 |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.187 in |
| Flow Rate | 57 lpm |
| Motor Element | Gerotor |
| Weight | 0.0 LB |

