- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 17.94 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Type | Spool Valve |
| RPM [Max] | 192 rpm |
| Flow Rate | 57 lpm |
| Motor Element | Gerotor |
| Mount Type | 4 Bolt |
| Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 3 1/4 in |
| RPM [Min] | 192 rpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 17.94 |
| Series | H Series |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Pilot Diameter | 1.75 in |
| Weight | 13.42 LB |

