Skip to content Skip to navigation menu
Char-Lynn101-3694-009

101-3694-009

H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #102647254
  • Spool Motor
  • Gerotor
  • Spool Valve
  • 3/4-16 UNF-2B SAE O-Ring Port
  • 17.94 Cubic Inch Displacement Per Rev
  • Straight Shaft
+ Show More + Show Less
Char-Lynn101-3694-009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spool Motor
  • Gerotor
  • Spool Valve
  • 3/4-16 UNF-2B SAE O-Ring Port
  • 17.94 Cubic Inch Displacement Per Rev

applications

  • Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers

features

  • Compact yet powerful
  • Extended bearing life
  • Increased shaft seal
Series H Series
Shaft Size & Type Straight
Motor Element Gerotor
Bolt Circle Dia. 4.187 in
Paint/Packaging Primer Low Gloss Black, Individual Box
Mount Type 2 Bolt
Mounting Hole Size 0.54 in
Pilot Diameter 3.25 in
Material Cast Iron
RPM [Min] 192 rpm
Output Torque at Rated PSI (inch/pounds) 3107 in lb
Port Size 3/4-16
Motor Type Spool Valve
Flow Rate 57 lpm
RPM [Max] 192 rpm
Displacement (in³/rev) 17.94
Port Type SAE O-Ring
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison