- Spool Motor
- Gerotor
- Spool Valve
- Port
- 2.81 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 2.81 |
| Motor Element | Gerotor |
| Bolt Circle Dia. | 4.187 in |
| Port Size | 1/2-14 |
| RPM [Min] | 969 rpm |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Series | H Series |
| Port Type | NPTF |
| Material | Cast Iron |
| Pilot Diameter | 3.25 in |
| Flow Rate | 45 lpm |
| Mounting Hole Size | 0.565 in |
| Weight | 0.0 LB |

