- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
| Displacement (in³/rev) | 4.5 |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Series | H Series |
| Flow [Max] | 15 gal/min |
| Motor Element | Gerotor |
| Paint Code | A |
| Pilot Diameter | 3.25 in |
| Seal Material | High Pressure |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| RPM [Min] | 760 rpm |
| Mounting Type Code | M |
| Flange Orientation | Standard |
| Port Location | Side Port |
| Case Drain | G 1/4 (BSP) |
| Inlet Pressure [Max] | 2500 psi |
| Port Type | BSPP |
| Port Size | 1/2 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Code | E |
| Mount Type | 2 Bolt |
| Special Features Hardware Code | DS |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Output Shaft Code | 49 |
| Flow Rate | 57 lpm |
| Pressure [Max] | 1800 psi |
| Special Features | None |
| Case Drain Code | 2 |
| Mounting Hole Size | 0.54 in |
| Special Features Assembly Code | 0 |
| RPM [Max] | 760 rpm |
| Weight | 0.0 LB |

