features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
| Special Features Hardware Code | 00 |
| Port Location | Side Port |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Mounting Holes | 0.535 in |
| Special Features Assembly Code | 0 |
| Displacement (in³/rev) | 11.3 |
| Pilot Diameter | 3.25 in |
| Case Drain Code | 0 |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Port Size & Location | SAE-10 Side |
| Bolt Circle Dia. | 4.18 in |
| Case Drain | None |
| Inlet Pressure [Max] | 2500 psi |
| Mount Type | 2 Bolt, SAE-A |
| Port Size | SAE-10 |
| Output Torque at Rated PSI (inch/pounds) | 2343 in lb |
| Motor Element | Gerotor |
| Pressure [Max] | 1600 psi |
| Output Shaft Code | 86 |
| Mounting Type Code | A |
| Flange Orientation | Standard |
| Paint Code | J |
| Series | H Series |
| Port Code | A |
| RPM [Max] | 304 rpm |
| Flow [Max] | 15 gal/min |
| Weight | 0.0 LB |

