features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
| Mount Type | 4 Bolt, 1.75 in Pilot |
| Inlet Pressure [Max] | 2500 psi |
| Port Type | NPTF |
| Case Drain Code | 0 |
| Port Location | Side Port |
| RPM [Max] | 585 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flange Orientation | Standard |
| Output Shaft Code | 06 |
| Paint Code | A |
| Port Code | B |
| Special Features Assembly Code | 0 |
| Displacement (in³/rev) | 5.9 |
| Bolt Circle Dia. | 3 1/4 in |
| Port Size | 1/2 |
| Flow [Max] | 15 gal/min |
| Motor Element | Gerotor |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Mounting Type Code | B |
| Port Size & Location | 1/2 in NPTF Side |
| Special Features Hardware Code | CG |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Motor Type | Spool Valve |
| Pilot Diameter | 1.75 in |
| Series | H Series |
| Case Drain | None |
| Special Features | None |
| Pressure [Max] | 1800 psi |
| Mounting Holes | 3/8-16 |
| Weight | 11.4 LB |

