- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 11.3 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
| Material | Cast Iron |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Output Shaft Code | 01 |
| RPM [Max] | 304 rpm |
| Series | H Series |
| Case Drain Code | 1 |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 11.3 |
| Mounting Holes | 3/8-16 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Rotation | Standard Rotation |
| Port Size | 1/2, 1/2-14 |
| Mounting Hole Size | 3/8 in |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pressure [Max] | 1600 psi |
| Port Code | B |
| Mounting Type Code | B |
| Special Features Hardware Code | 00 |
| Port Type | NPTF |
| Flange Orientation | Standard |
| Splines | 0 |
| Flow Rate | 15 gal/min |
| Flow [Max] | 15 gal/min |
| Duty | Standard-Duty |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Special Features Assembly Code | 0 |
| Port Size & Location | 1/2 in NPTF Side |
| Mount Type | 4 Bolt |
| Inlet Pressure [Max] | 2500 psi |
| Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
| Motor Type | Spool Valve |
| Paint Code | A |
| Corrosion Resistant | No |
| Special Features | None |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Woodruff Key |
| Port Location | Side Port |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 13.0 LB |

