Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
Integrated proven orbit motor principle results in a compact yet powerful package
Hydrodynamic journal bearings extend bearing life
Three-zone pressure design allows for an increased shaft seal and bearing life
Additional configurations available
please contact your local Applied® service center for more information
options
Five mounting styles
Low-speed spool
Nine shaft options
Speed sensors
Pressure [Max]
1800 psi
Flow Rate
15 gal/min
Pilot Diameter
3.25 in
Geroter/Geroler Options
Free Running
Shaft Size & Type
1 in x 1/4 in Straight
Bolt Circle Dia.
4.19 in
Mounting Hole Size
0.535 in
Paint Code
A
Port Type
NPTF
Seal Material
Buna-N
Flow [Max]
15 gal/min
Port Location
Side Port
Flange Orientation
Standard
Mounting Holes
0.535 in
Mount Type
2 Bolt, SAE-A
Motor Element
Gerotor
Inlet Pressure [Max]
2500 psi
RPM [Min]
953 rpm
Maximum Speed @ Continuous Flow
953 rpm @ 15 gal/min
Rotation
Standard Rotation
Case Drain Code
0
Case Drain
None
Output Shaft Code
01
Port Size
1/2, 1/2-14
Displacement (in³/rev)
3.5
Shaft Type
Straight w/ Woodruff Key
Duty
Standard-Duty
Series
H Series
Special Features
Free Running Gerotor
RPM [Max]
953 rpm
Special Features Hardware Code
AA
Port Size & Location
1/2 in NPTF Side
Mounting Type Code
A
Corrosion Resistant
No
Splines
0
Special Features Assembly Code
0
Material
Cast Iron
Motor Type
Spool Valve
Port Code
B
Paint/Packaging
Low Gloss Black, Individual Box
Output Torque at Rated PSI (inch/pounds)
805.42 in lb
Weight
11.95 LB
We're here for you
with Service Centers across the country - We have your back