- Spool Motor
- Gerotor
- Spool Valve
- G 1/2 BSPP Port
- 2.81 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | H Series |
| RPM [Max] | 969 rpm |
| Material | Cast Iron |
| Flow Rate | 45 lpm |
| Shaft Size & Type | Straight |
| Bolt Circle Dia. | 4.187 in |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.54 in |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 2.81 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
| Pilot Diameter | 3.25 in |
| Port Type | BSP |
| Port Size | G 1/2 |
| RPM [Min] | 969 rpm |
| Weight | 1.0 LB |

