- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC Manifold Port
- 4.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
| Flow Rate | 57 lpm |
| Output Shaft Code | 07 |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Motor Element | Gerotor |
| Port Code | C |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| Pilot Diameter | 1.75 in |
| Case Drain | None |
| Seal Material | Buna-N |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 4.5 |
| Motor Type | Spool Valve |
| Pressure [Max] | 1800 psi |
| Special Features Assembly Code | 0 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow [Max] | 15 gal/min |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Min] | 760 rpm |
| Case Drain Code | 0 |
| RPM [Max] | 760 rpm |
| Port Location | Side Port |
| Port Type | Manifold, O-Ring |
| Corrosion Resistant | No |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Mounting Holes | 3/8-16 |
| Special Features | None |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Type Code | B |
| Splines | 0 |
| Special Features Hardware Code | 00 |
| Shaft Type | Straight w/ Cross Hole |
| Flange Orientation | Standard |
| Material | Cast Iron |
| Duty | Standard-Duty |
| Paint Code | A |
| Inlet Pressure [Max] | 2500 psi |
| Rotation | Standard Rotation |
| Series | H Series |
| Shaft Size & Type | Straight |
| Weight | 13.0 LB |

