Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
Integrated proven orbit motor principle results in a compact yet powerful package
Hydrodynamic journal bearings extend bearing life
Three-zone pressure design allows for an increased shaft seal and bearing life
options
Nine shaft options
Five mounting styles
Low-speed spool
Speed sensors
Pressure [Max]
1800 psi
Displacement (in³/rev)
4.52
Inlet Pressure [Max]
2500 psi
Mounting Holes
0.535 in
Mounting Type Code
A
Special Features
None
Motor Type
Spool Valve
Bolt Circle Dia.
4.187 in
Special Features Assembly Code
0
Pilot Diameter
3.25 in
Paint/Packaging
Primer Low Gloss Black, Individual Box
Port Type
Manifold
Mount Type
2 Bolt
Port Location
Side Port
Special Features Hardware Code
00
Flange Orientation
Standard
Case Drain Code
0
Port Code
C
Rotation
Standard Rotation
Maximum Speed @ Continuous Flow
760 rpm @ 15 gal/min
Output Torque at Rated PSI (inch/pounds)
1044 in lb
Corrosion Resistant
No
Seal Material
Buna-N
Output Shaft Code
01
Port Size
Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B
RPM [Min]
760 rpm
Mounting Hole Size
0.565 in
Material
Cast Iron
Series
H Series
Splines
0
Flow Rate
14 gal/min
Motor Element
Gerotor
Paint Code
A
RPM [Max]
760 rpm
Case Drain
None
Duty
Standard-Duty
Flow [Max]
15 gal/min
Shaft Size & Type
1 in x 1/4 in Straight
Shaft Type
Straight w/ Woodruff Key
Weight
12.15 LB
We're here for you
with Service Centers across the country - We have your back