
- 12 in Length
- Polished Finish
features
- V-JAWS for more points of contact on round stock and tubing
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- UNDERCUT tongue and groove won’t slip
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Grip | Plastisol |
Finish | Polished |
Weight | 1.35 LB |
EAN or UPC | 25582300140 |
