- 0.46 in Jaw Length
- 6.89 in Overall Length
| Jaw Length | 0.46 in |
| No. of Adjustments | 2 |
| Joint Thickness | 0.28 in |
| Overall Length | 6.89 in |
| Weight | 0.18 LB |
| EAN or UPC | 25582111678 |
| Jaw Length | 0.46 in |
| No. of Adjustments | 2 |
| Joint Thickness | 0.28 in |
| Overall Length | 6.89 in |
| Weight | 0.18 LB |
| EAN or UPC | 25582111678 |