
- Tongue & Groove Plier Set
- 4 Pieces
features
- Made in the USA
includes
- 4.5" tongue and groove pliers (424)
- 6.5" tongue and groove pliers (426)
- 12" tongue and groove pliers (440)
- 16.5" tongue and groove pliers (460)
- Foam tray
Plier Type | Tongue & Groove |
No. of Pieces | 4 |
Weight | 5.14 LB |
