- Air Compressor
- Stationary
- Three Phase
- 80 gal Tank
- 5 hp
description
- 230/460/3/60 Fully Loaded
| Package Type | Fully Loaded |
| Driver | Electric |
| Pump Model | RV15 |
| Tank Size | 80 gal |
| Voltage/Phase | 230/460/3 |
| Tank Type | Vertical |
| Air Consumption [Average] | 17.3 ft3/min |
| Pressure [Max] | 175 psi |
| Phase | Three Phase |
| Model | VRV5-8 |
| Type | Centurion II Series |
| Compressor Type | Stationary |
| PSIG | 175 |
| Air Flow @ Pressure | 17.3 ft3/min @ 175 psi |
| Weight | 570.0 LB |

