- 10 HP Base Mounted Rotary Screw 200-3
description
- Champion rotary screw air compressors offer an alternative to reciprocating compressors. Rotary screw air compressors are meant to run continuously. Continuous operation means that compressor may be sized closer to the actual required capacity (CFM) that is needed. May be installed in work environment
- no special compressor room required. All compressors come with aftercoolers, mounted starters, and all necessary safety equipment. These air compressors were designed for use where quiet operation, 100% duty cycle, and minimum oil carry over is important. Typically used in light- or heavy-duty industrial applications.
features
- Easy access service points for removal of enclosure panels
- 68-71 DBA enclosure
- Start/delay blowdown timer
- Small, compact footprint
- Single-stage rotary screw air compressor with load/no load control and timed shutdown
- Microprocessor controller
includes
- Thermal mixing valve for oil temperature control
- Radiator-type oil and aftercooler
- Heavy-duty 3 micron inlet air filter
- Factory filled with RotorLub Lubricant
| Compressor Design | Rotary Screw |
| Air Flow @ Pressure | 29 ft3/min @ 175 psi |
| Pressure [Max] | 175 psi |
| Compressor Type | Stationary |
| Height | 34 in |
| PSIG | 175 |
| Voltage/Phase | 200/3 |
| Voltage Rating | 200 |
| Model | RSCKS |
| Driver | Electric |
| Width | 27 in |
| Type | Continuous Operation |
| Air Consumption | 29 ft3/min |
| Length | 26 in |
| Weight | 330.0 LB |
-
Drop Ship Only


