- Rotary Vane Air Compressor
- Direct Drive
- 2
- 208/230/1
- Vertical
features
- CS300 vane diester lubricant
- Less than 3 ppm oil carryover
- Compact, simple, integrated design that allows them to fit through a standard doorway
- Ease of maintenance, no belts or pulleys
- With noise levels from 65 to 73 dBA, all LV series compressors can be located at point of use
- 2 to 10 hp offering
- NEMA 1 mounted voltage starter panel
- High temperature safety shutdown protection
- Advanced Champion rotary vane airend with cast iron rotor, vanes and stator (duplex x2)
- Slow speed: 1760 rpm (60 hz)
- 100% duty cycle
- Continuous run or start/stop
- TEFC motor (duplex x2)
- Direct drive
- Standard two-year warranty, with industry leading ten-year warranty option
- Available as simplex or duplex tank mount
| Tank Size | 80 gal |
| Outlet | 1/2 in NPT |
| Length | 36 in |
| Tank Type | Vertical |
| Driver | Electric |
| Voltage/Phase | 208/230/1 |
| Height | 66 in |
| Compressor Design | Rotary Vane |
| Stages | 1 |
| Phase | Single Phase |
| Drive Type | Direct |
| Noise Level | 72 dBA |
| Compressor Type | Stationary |
| Flow @ Pressure | 16 ft3/min @ 150 psi |
| Weight | 570.0 LB |

