- Stationary Rotary Screw Compressor
- 25 hp
- 230 Volt Three Phase
- 2-Stage
- 175 psi
description
- Champion rotary screw air compressors offer an alternative to reciprocating compressors. Rotary screw air compressors are meant to run continuously. Continuous operation means that compressor may be sized closer to the actual required capacity (CFM) that is needed. May be installed in work environment
- no special compressor room required. All compressors come with aftercoolers, mounted starters, and all necessary safety equipment. These air compressors were designed for use where quiet operation, 100% duty cycle, and minimum oil carry over is important. Typically used in light- or heavy-duty industrial applications.
features
- Factory filled with ChampLub lubricant
- Single and three phase electrics
- 175 psi maximum operating pressure
- Three-stage air/oil separation
- Base mounted with quiet enclosure
includes
- Magnetic starter
- Heavy-duty radiator air/oil aftercooler
- Microprocessor controller
- Moisture separator and trap
- Pressure relief valve
- Two-year warranty on air end
| Voltage/Phase | 230/3 |
| Voltage Rating | 230 |
| Type | Rotary Screw |
| Model | RCS25 |
| PSIG | 100-175 |
| Driver | Electric |
| Compressor Type | Stationary |
| Phase | Three Phase |
| Pressure [Max] | 175 psi |
| Compressor Design | Rotary Screw |
| Stages | 2 |
| Air Flow @ Pressure | 106 ft3/min @ 100 psi |
| Weight | 1210.0 LB |
-
Drop Ship Only


