- Stationary Reciprocating Compressor
- 80 gal Vertical Tank
- 5 hp
- 208/230 Volt Single Phase
- 2-Stage
description
- Champion Value Series two-stage air compressors are used in automotive, industrial and commercial applications. The Value models are ideal for air tool operation in a shop, home or maintenance facility.
applications
- Ideal for air tool operation in a shop, home or maintenance facility
- Automotive
- Industrial
- Commercial
features
- Single and three phase electrics
- Two-year compressor pump warranty, five-year electric motor warranty
- 175 psi maximum operating pressure
- Factory filled with ChampLub lubricant
- Two-stage, single acting, splash lubricated compressor pump
includes
- Preinstalled magnetic motor starter (5 hp has capacitor start)
- ASME coded air receiver
- OSHA approved belt guard
- NEMA rated electric motors
| Voltage/Phase | 208/230/1 |
| Type | Value Series |
| Driver | Electric |
| PSIG | 175 |
| Air Consumption [Average] | 15.9 ft3/min |
| Pump Model | VP20 |
| Phase | Single Phase |
| Engine | N/A |
| Air Flow @ Pressure | 15.9 ft3/min @ 175 psi |
| RPM | 984 rpm |
| Pressure [Max] | 175 psi |
| Model | 5V80E1 |
| Compressor Design | Reciprocating |
| Tank Type | Vertical |
| Compressor Type | Stationary |
| Tank | 80V |
| Stages | 2 |
| Voltage Rating | 230, 208 |
| Tank Size | 80 gal |
| Weight | 525.0 LB |
-
Drop Ship Only


