- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 25 hp
- 230/460 Volt Three Phase
- 2-Stage
description
- Champion two-stage compressors with mounted starters come in sizes from 10 to 25 hp and have a motor starter mounted and wired. Units install easily, requiring only electrical connection and connection to the compressed air system piping. Champion two-stage compressors are heavy-duty compressors for automotive and industrial service.
applications
- Automotive
- Industrial
features
- Two-stage, single acting, splash lubricated compressor pump
- Factory filled with ChampLub lubricant
- Single and three phase electrics
- 175 psi maximum operating pressure
- Two-year package warranty, five-year electric motor warranty
includes
- Preinstalled magnetic motor starter
- ASME coded air receiver
- OSHA approved belt guard
- NEMA rated electric motors
- Automatic start/stop controls
| Air Flow @ Pressure | 90.1 ft3/min @ 175 psi |
| Driver | Electric |
| Pressure [Max] | 175 psi |
| RPM | 890 rpm |
| Type | Industrial with Mounted Starter |
| Compressor Design | Reciprocating |
| Tank | 120H |
| Voltage Rating | 460, 230 |
| Air Consumption [Average] | 90.1 ft3/min |
| Tank Type | Horizontal |
| Model | HRA25-12 |
| Voltage/Phase | 230/460/3 |
| Engine | N/A |
| Compressor Type | Stationary |
| Pump Model | R70 |
| Stages | 2 |
| Phase | Three Phase |
| Tank Size | 120 gal |
| Weight | 1735.0 LB |
-
Drop Ship Only


