- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 8 hp Honda Gas Engine
- 2-Stage
- 175 psi
description
- Champion portable air compressors can be used at home, for small contractor compressors, or any other application that would never require air pressure over 175 psi.
applications
- Home
- Small contractor compressors
- Applications that would never require air pressure over 125 psi
features
- Factory filled with ChampLub lubricant
- Single- and two-stage, single-acting, splash-lubricated compressor pump
- Electric or gas driven
- Pneumatic tires
- Two 4 gallon tanks
| Driver | Gas |
| Type | Air-On-Line Series |
| Engine | Honda |
| Voltage Rating | N/A |
| Phase | N/A |
| Air Consumption [Average] | 15.7 ft3/min |
| Model | 8T8H |
| Compressor Design | Reciprocating |
| Air Flow @ Pressure | 15.7 ft3/min @ 175 psi |
| Compressor Type | Portable |
| Voltage/Phase | N/A |
| Stages | 2 |
| Tank Size | 8 gal |
| Tank Type | Twin |
| Pressure [Max] | 175 psi |
| Tank | (2) 4 |
| Weight | 265.0 LB |
-
Drop Ship Only


