Skip to content Skip to navigation menu
Ruby Surface Grinding Wheels, R/1-3 x 1/2

421-59011

Ruby Surface Grinding Wheels, R/1-3 x 1/2
Item #101549645
  • Ruby Surface Grinding Wheel, R/1-3 x 1/2
  • 8 in Diameter
  • 60 Grit
  • Ruby Aluminum Oxide
Ruby Surface Grinding Wheels, R/1-3 x 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ruby Surface Grinding Wheel, R/1-3 x 1/2
  • 8 in Diameter
  • 60 Grit
  • Ruby Aluminum Oxide
Applicable Materials Steels with high levels of chromium
Type of Abrasive Bonded
Thickness 1 in
Hardness Grade J
Arbor Diameter 1 1/4 in
RPM 3600 rpm
Abrasive Material Ruby Aluminum Oxide
Dia. 8 in
Grit 60
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison