- Pink Surface Grinding Wheel
- 14 in Diameter
- 60 Grit
- Pink Aluminum Oxide
| RPM | 1910 rpm |
| Abrasive Material | Pink Aluminum Oxide |
| Grit | 60 |
| Arbor Diameter | 5 in |
| Dia. | 14 in |
| Applicable Materials | Pre-hardened carbon steels |
| Hardness Grade | K |
| Thickness | 1 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

