Skip to content Skip to navigation menu
Pink Surface Grinding Wheels, R/2-7 1/2 x 1/2

421-58039

Pink Surface Grinding Wheels, R/2-7 1/2 x 1/2
Item #101538871
  • Pink Surface Grinding Wheel, R/2-7 1/2 x 1/2
  • 12 in Diameter
  • 46 Grit
  • Pink Aluminum Oxide
Pink Surface Grinding Wheels, R/2-7 1/2 x 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pink Surface Grinding Wheel, R/2-7 1/2 x 1/2
  • 12 in Diameter
  • 46 Grit
  • Pink Aluminum Oxide
Hardness Grade H
Arbor Diameter 5 in
Type of Abrasive Bonded
Grit 46
Thickness 2 in
Abrasive Material Pink Aluminum Oxide
RPM 2228 rpm
Dia. 12 in
Applicable Materials Pre-hardened carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison