Skip to content Skip to navigation menu
Pink Surface Grinding Wheels

421-58034

Pink Surface Grinding Wheels
Item #101593694
  • Pink Surface Grinding Wheel
  • 12 in Diameter
  • 46 Grit
  • Pink Aluminum Oxide
Pink Surface Grinding Wheels
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pink Surface Grinding Wheel
  • 12 in Diameter
  • 46 Grit
  • Pink Aluminum Oxide
Grit 46
RPM 2228 rpm
Applicable Materials Pre-hardened carbon steels
Type of Abrasive Bonded
Dia. 12 in
Arbor Diameter 3 in
Thickness 1 in
Hardness Grade J
Abrasive Material Pink Aluminum Oxide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison