Skip to content Skip to navigation menu
Flap Discs, Z3 -100% Zirconia, Regular

421-53015

Flap Discs, Z3 -100% Zirconia, Regular
Item #101565757
  • Flap Disc, Z3 -100% Zirconia, Regular
  • 6 in Diameter
  • 80 Grit
  • Zirconia Aluminum
Flap Discs, Z3 -100% Zirconia, Regular
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flap Disc, Z3 -100% Zirconia, Regular
  • 6 in Diameter
  • 80 Grit
  • Zirconia Aluminum
Abrasive Material Zirconia Aluminum
Grit 80
Type of Abrasive Coated
Tool Shape Type 27
Applicable Materials Non-Ferrous Metals, Plastics, Woods
Dia. 6 in
Arbor Thread - TPI or Pitch 5/8 in - 11
Used With Right Angle Grinder/Sander
RPM 10200 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison