- Super Quickie Cut™ Reinforced Cut-Off Wheel
- 6 in Diameter
- 60 Grit
| Hardness Grade | T |
| RPM | 10200 rpm |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Carbon, Stainless Steel |
| Thickness | 0.045 in |
| Dia. | 6 in |
| Used With | Right Angle Grinder |
| Tool Shape | Type 27 |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

