- Thin Cut-Off Wheel
- 6 in Diameter
- 36 Grit
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 36 |
| RPM | 10200 rpm |
| Thickness | 0.09375 in |
| Dia. | 6 in |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 27 |
| Applicable Materials | Steel/Stainless |
| Hardness Grade | S |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.22 LB |

