- Quickie Cut™ Extra Thin Cut-Off Wheel, Type 27
- 5 in Diameter
- 60 Grit
| Tool Shape | Type 27 |
| Arbor Diameter | 7/8 in |
| RPM | 12300 rpm |
| Type of Abrasive | Bonded |
| Dia. | 5 in |
| Applicable Materials | High Tensile Alloys, Stainless Steel, Ferrous and Non-Ferrous Metals |
| Thickness | 0.045 in |
| Grit | 60 |
| Abrasive Material | Zirconia/Aluminum Mix |
| Hardness Grade | S |
| Weight | 0.09 LB |

