- Flap Disc, Z3 -100% Zirconia, Regular
- 7 in Diameter
- 60 Grit
- Zirconia Aluminum
| Tool Shape | Type 27 |
| Used With | Right Angle Grinder/Sander |
| Thickness Size | Regular |
| Dia. | 7 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 8600 rpm |
| Abrasive Material | Zirconia Aluminum |
| Applicable Materials | Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys, Alloyed Steels, Stainless Steels, Tempered Steels |
| Type of Abrasive | Coated |
| Type | Type 27 Regular w/Hub |
| Grit | 60 |
| Weight | 0.75 LB |

