- Flap Disc, Z3 -100% Zirconia, Regular
- 4 1/2 in Diameter
- 60 Grit
- Zirconia Aluminum
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Zirconia Aluminum |
| Type | Type 29 Regular |
| RPM | 13300 rpm |
| Grit | 60 |
| Type of Abrasive | Coated |
| Thickness Size | Regular |
| Applicable Materials | Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Tool Shape | Type 29 |
| Weight | 0.17 LB |

