- Flap Disc, Z3 -100% Zirconia, Regular
- 4 1/2 in Diameter
- 120 Grit
- Zirconia Aluminum
| Grit | 120 |
| Thickness Size | Regular |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Tool Shape | Type 27 |
| RPM | 13300 rpm |
| Abrasive Material | Zirconia Aluminum |
| Applicable Materials | All Materials |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Coated |
| Type | Type 27 Regular |
| Weight | 0.17 LB |

