- Flap Wheel
- 3 in Diameter
- 60 Grit
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Grit | 60 |
| Applicable Materials | Alloyed steels, stainless steels, and tempered steels |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Mounting | Shank |
| Used With | Right Angle Grinders |
| Thickness | 0.5 in |
| Weight | 0.0 LB |

