- Flap Disc, A3 Aluminum Oxide, Regular
- 4 1/2 in Diameter
- 40 Grit
- Blue Fired Aluminum Oxide
| Grit | 40 |
| Abrasive Material | Blue Fired Aluminum Oxide |
| Thickness Size | Regular |
| Type of Abrasive | Coated |
| Tool Shape | Type 27 |
| Applicable Materials | Ferrous & Non-Ferrous Metals, Composites, Plastics, Soft & Hard Wood |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| RPM | 13300 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.33 LB |

