- Flap Disc, A3 Aluminum Oxide, Regular
- 4 in Diameter
- 40 Grit
- Blue Fired Aluminum Oxide
| Used With | Right Angle Grinder/Sander |
| RPM | 15300 rpm |
| Arbor Diameter | 5/8 in |
| Tool Shape | Type 27 |
| Abrasive Material | Blue Fired Aluminum Oxide |
| Type of Abrasive | Coated |
| Grit | 40 |
| Dia. | 4 in |
| Applicable Materials | Composites, Ferrous & Non-Ferrous Metals, Plastics, Soft & Hard Wood |
| Weight | 0.15 LB |

