- Bench Wheel, Green Silicon Carbide, Single Pack
- 7 in Diameter
- 100 Grit
- Green Silicon Carbide
| Hardness Grade | I |
| Thickness | 1 in |
| Abrasive Material | Green Silicon Carbide |
| Grit | 100 |
| Dia. | 7 in |
| Arbor Diameter | 1 in |
| Tool Shape | Type 1 |
| RPM | 3760 rpm |
| Type of Abrasive | Bonded |
| Applicable Materials | Non-Ferrous Metals, Tungsten Carbide |
| Weight | 2.82 LB |

