Skip to content Skip to navigation menu
Bench Wheels, Blue Alum Oxide, Single Pack

421-38163

Bench Wheels, Blue Alum Oxide, Single Pack
Item #101551008
  • Bench Wheel, Blue Alum Oxide, Single Pack
  • 7 in Diameter
  • 60 Grit
  • Blue Aluminum Oxide (AZ)
Bench Wheels, Blue Alum Oxide, Single Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bench Wheel, Blue Alum Oxide, Single Pack
  • 7 in Diameter
  • 60 Grit
  • Blue Aluminum Oxide (AZ)
Tool Shape Type 1
Dia. 7 in
Hardness Grade K
Grit 60
RPM 3760 rpm
Type of Abrasive Bonded
Arbor Diameter 1 in
Abrasive Material Blue Aluminum Oxide (AZ)
Thickness 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison