- Bench Wheel, Brown Alum Oxide, Single Pack
- 12 in Diameter
- 46 Grit
- Brown Aluminum Oxide
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Hardness Grade | M |
| RPM | 2220 rpm |
| Thickness | 1.5 in |
| Dia. | 12 in |
| Abrasive Material | Brown Aluminum Oxide |
| Grit | 46 |
| Arbor Diameter | 1 1/4 in |
| Weight | 15.46 LB |

