Skip to content Skip to navigation menu
Centerless Grinding Wheels, 32A

421-37742

Centerless Grinding Wheels, 32A
Item #101576720
  • Centerless Grinding Wheel, 32A
  • 12 in Diameter
  • 60 Grit
  • 32A
Centerless Grinding Wheels, 32A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Centerless Grinding Wheel, 32A
  • 12 in Diameter
  • 60 Grit
  • 32A
Tool Shape Type 1
Thickness 1 in
Hardness Grade J
Dia. 12 in
Arbor Diameter 5 in
Grit 60
Type of Abrasive Bonded
Abrasive Material 32A
RPM 2190 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison