Skip to content Skip to navigation menu
Type 1 Cut-Off Wheels, High Speed Gas Saws

421-36161

Type 1 Cut-Off Wheels, High Speed Gas Saws
Item #101538831
  • Type 1 Cut-Off Wheel, High Speed Gas Saws
  • 14 in Diameter
  • 24 Grit
Type 1 Cut-Off Wheels, High Speed Gas Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 1 Cut-Off Wheel, High Speed Gas Saws
  • 14 in Diameter
  • 24 Grit
Thickness 0.15625 in
Tool Shape Type 1
Type of Abrasive Bonded
Dia. 14 in
Abrasive Material Silicone Carbide/Aluminum Oxide
Arbor Diameter 1 in
Applicable Materials Ductile Iron
RPM 5500 rpm
Grit 24
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison