Skip to content Skip to navigation menu
Type 1 Cut-Off Wheels, High Speed Gas Saws

421-36160

Type 1 Cut-Off Wheels, High Speed Gas Saws
Item #101533953
  • Type 1 Cut-Off Wheel, High Speed Gas Saws
  • 14 in Diameter
  • 24 Grit
Type 1 Cut-Off Wheels, High Speed Gas Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 1 Cut-Off Wheel, High Speed Gas Saws
  • 14 in Diameter
  • 24 Grit
Arbor Diameter 20 mm
Abrasive Material Silicone Carbide/Aluminum Oxide
RPM 5500 rpm
Dia. 14 in
Grit 24
Tool Shape Type 1
Thickness 0.15625 in
Type of Abrasive Bonded
Applicable Materials Ductile Iron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison