- Depressed Center Wheel-Pipeline, Cutting / Light Grind
- 7 in Diameter
- 24 Grit
| Abrasive Material | Zirconia Aluminum Oxide |
| Hardness Grade | T |
| RPM | 8600 rpm |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Bonded |
| Grit | 24 |
| Tool Shape | Type 27 |
| Dia. | 7 in |
| Thickness | 0.125 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Ferrous Metals, Stainless Steel |
| Weight | 0.0 LB |

