- Depressed Center Wheel-Cutting / Notching - 1/8"
- 6 in Diameter
- 24 Grit
| Tool Shape | Type 27 |
| Type of Abrasive | Bonded |
| Applicable Materials | Cast Iron, Steel |
| Hardness Grade | R |
| Used With | Right Angle Grinder/Sander |
| Dia. | 6 in |
| RPM | 10200 rpm |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 0.125 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 5.1 LB |

