Skip to content Skip to navigation menu
CGW Abrasives421-35613

421-35613

Depressed Center Wheels-Cutting / Notching - 1/8"
Item #101566369
  • Depressed Center Wheel-Cutting / Notching - 1/8"
  • 4 1/2 in Diameter
  • 24 Grit
CGW Abrasives421-35613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Depressed Center Wheel-Cutting / Notching - 1/8"
  • 4 1/2 in Diameter
  • 24 Grit
Abrasive Material Aluminum Oxide
RPM 13300 rpm
Thickness 0.125 in
Applicable Materials Cast Iron, Iron, Steel
Used With Right Angle Grinder/Sander
Arbor Thread - TPI or Pitch 5/8 in - 11
Dia. 4.5 in
Hardness Grade R
Tool Shape Type 27
Grit 24
Type of Abrasive Bonded
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison