- Type 1 Cut-Off Wheel, Chop Saws
- 12 in Diameter
- 36 Grit
| Hardness Grade | P |
| RPM | 5100 rpm |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 1 in |
| Type | Chop Saw Blade |
| Applicable Materials | Metal, Steel |
| Thickness | 0.09375 in |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Used With | Chop Saw |
| Dia. | 12 in |
| Weight | 1.01 LB |

